
Edric Modern Japandi Cream Boucle Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set, PR (Discontinued)
- Mfr # 241-2PC-13427-ZORO
- Zoro # G812303099
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241-2PC-13427-ZORO
Zoro #
G812303099
UPC #
193271407989
Country of Origin
Malaysia
Dimensions
Width (In.)
19.3"
Depth (In.)
20.1"
Length
31.1"
Details
Material
Plywood / MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam
Color
Cream/Walnut Brown
Includes
Two Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
Description
Discover a quality of timeless artistry in your space with the lovely Edric dining chair. Made in Malaysia, this Japandi piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its curved backrest and round seat lend smooth geometric charm while providing a cozy embrace. The Edric requires assembly and utilizes bold legs with rounded feet for excellent stability and support in graceful design. Lending a sense of rustic elegance, the Edric dining chair elevates any occasion.
- •Japandi set includes two (2) dining chairs
- •Constructed from Rubberwood and Engineered Wood
- •Padded with foam and upholstered in boucle fabric
- •Curved backrest
- •Circular seat
- •Rounded legs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.