
Efren Mid-Century Modern Honey Oak Finished Wood King Size Bed Frame (Discontinued)
- Mfr # 236-12786-ZORO
- Zoro # G712303250
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
236-12786-ZORO
Zoro #
G712303250
UPC #
193271290987
Country of Origin
Malaysia
Dimensions
Overall Height
86.5"
Overall Width
80.7"
Overall Length
14"
Details
Color
Honey Oak
Material
Rubber Wood/MDF
Includes
One King Size Bed Frame
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century
Description
Presenting a modest yet soothful aura, the Efren bed frame embodies the centerpiece of any bedroom. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The rounded frame and legs exude smooth geometry for a rich display of tranquility. The Efren requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With plenty of storage space underneath the frame, the Efren is a lovely and accommodating addition.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.