Zoro Homepage

Eileen Mid-Century Transitional Walnut Brown Finished Wood Queen Size Platform Bed

  • Mfr # 232-13242-ZORO

  • Zoro # G312303087


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood/MDF/LVL
Overall Height
94.5"
Overall Width
63.8"
Overall Length
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-13242-ZORO
Zoro #
G312303087
UPC #
193271385263
Country of Origin
Malaysia

Dimensions

Overall Height
94.5"
Overall Width
63.8"
Overall Length
39"

Details

Color
Walnut Brown
Material
Rubber Wood/MDF/LVL
For Use With
Bedroom
Includes
One Queen Size Bed
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Transitional

Description

The impressive design of the Eileen platform bed perfectly fulfills the needs as a cornerstone of the bedroom. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its slanted headboard grants sleek geometry while serving as a cozy backrest as you relax in bed. The Eileen requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs heighten the look, making the Eileen platform bed a remarkable addition to any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.