Shop BAXTON STUDIO
See all product information
Create Account
Eira Modern Grey and Walnut Brown Wood 7-Piece Dining Set
- Mfr # 254-12143-10893-ZORO
- Zoro # G923546880
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
Width
44.9 in
Assembled/Unassembled
Unassembled
Tabletop Color
Grey, Walnut Brown
Length
44.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-12143-10893-ZORO
- Zoro #
- G923546880
- UPC #
- 193271271702
- Country of Origin
- Malaysia
Dimensions
- Width
- 44.9 in
- Length
- 44.9 in
- Height
- 30 in
- Size
- 7-Piece
Details
- Tabletop Material
- Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
- Assembled/Unassembled
- Unassembled
- Tabletop Color
- Grey, Walnut Brown
- For Use With
- Dining Room
- Style
- Modern
Description
Embrace an inviting, graceful ambiance for every meal with the lovely Eira dining set. Made in Malaysia, this modern set includes six chairs and one table crafted from sturdy wood. Each chair is padded with plush foam and upholstered in soft fabric for sumptuous comfort while lending a sleek, crisp display. The Eira requires assembly and features a round tabletop with graceful curves to accommodate each member of the table. The splayed legs of the table lend a striking display from every angle, making the Eira dining set a beautiful foundation of any dining space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.