Shop BAXTON STUDIO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ekram Velvet Upholstered Platform Bed, Queen
- Mfr # 267-14630-ZORO
- Zoro # G523547324
product price:Â
$
983.99
/ea
Key Features
Material
Velvet Fabric "100% Polyester", Foam, Plywood+MDF+LVL+Rubber Wood(Internal Frame)
Overall Height
42.9 in
Assembly
Unassembled
Color
Light Blue
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14630-ZORO
- Zoro #
- G523547324
- UPC #
- 193271494712
- Country of Origin
- Malaysia
- Material
- Velvet Fabric "100% Polyester", Foam, Plywood+MDF+LVL+Rubber Wood(Internal Frame)
- Assembly
- Unassembled
- Color
- Light Blue
- Style
- Modern
- For Use With
- Bedroom
Dimensions
- Overall Height
- 42.9 in
- Size
- Queen
- Overall Width
- 85.2 in
- Overall Length
- 88 in
Description
Grant yourself serene reprieve with the wonderful Ekram platform bed. Made in Malaysia, this modern luxe piece consists of a sturdy wood frame padded upholstered in lavishly soft velvet fabric. The pronounced headboard and footboard combine for a display rich with classic retro flair while creating a welcoming presentation. The Ekram requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Employing vibrant quietude in every aspect, the Ekram platform bed is an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.