
Eliana Mid-Century Modern Grey Fabric and Wood Platform Bed w/ Built-In Nightstands-King (Discontinued)
- Mfr # 235-12774-ZORO
- Zoro # G412302867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
235-12774-ZORO
Zoro #
G412302867
UPC #
193271290659
Country of Origin
Malaysia
Dimensions
Overall Height
85.3"
Overall Width
114"
Overall Length
42.5"
Details
Color
Grey/Ash Walnut
Material
Rubber Wood/MDF/Fabric "100% Polyester"/ Foam
Includes
One King Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Description
Capitalize on the space-saving benefits of ergonomic design with the remarkable Eliana platform bed. Made in Malaysia, this mid-century inspired piece consists of sturdy wood frame with a plush, fabric-upholstered headboard. Its elongated headboard is outfitted with two shelves and two built-in nightstands to conveniently organize bedroom essentials. The Eliana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Button-tufted embellishments lend classic elegance, making the Eliana platform bed a beautiful fusion of style and utility.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.