Elias Modern Navy Blue Velvet Fabric Storage Ottoman
- Mfr # 256-14053-ZORO
- Zoro # G923546712
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
Velvet Fabric "100% Polyester", Foam, MDF(Frame), Firwood(Legs)
Height
15.7 in
Width
19.7 in
Style
Modern
Color
Navy Blue, Oak Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256-14053-ZORO
- Zoro #
- G923546712
- UPC #
- 193271448159
- Country of Origin
- China
Dimensions
- Height
- 15.7 in
- Width
- 19.7 in
- Length
- 13.8 in
Details
- Material
- Velvet Fabric "100% Polyester", Foam, MDF(Frame), Firwood(Legs)
- Style
- Modern
- Color
- Navy Blue, Oak Brown
- Assembly
- Unassembled
- For Use With
- Living Room
Description
Accent your space with the glamorous seating and handy storage of the Elias ottoman. Made in China, the Elias is comprised of a sturdy wood frame padded with foam and upholstered in smooth velvet fabric. Its lift-top opens to reveal storage space for extra blankets and linens. Requiring assembly, the Elias sits on tapered wood legs for a chic, modern look. Button tufting and antique metal latches lend an elegant touch, making the Elias ottoman a distinctive addition to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.