Shop BAXTON STUDIO
See all product information
Create Account
Elina Modern Ebony Black Wood Queen Size Platform Bed with Built-In Shelves
- Mfr # 252-13764-ZORO
- Zoro # G923546958
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood +MDF, LVL(Bed Slats)
For Use With
Bedroom
Assembly
Unassembled
Color
Ebony Black
Overall Height
30.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13764-ZORO
- Zoro #
- G923546958
- UPC #
- 193271429561
- Country of Origin
- Malaysia
- Material
- Rubberwood +MDF, LVL(Bed Slats)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Ebony Black
- Style
- Modern
Dimensions
- Overall Height
- 30.7 in
- Overall Width
- 97.9 in
- Size
- Queen
- Overall Length
- 85.3 in
Description
Outfit your bedroom with the modern convenience of the Elina bed. Made in Malaysia, the Elina is crafted from sturdy wood showcasing a warm walnut brown finish. Its low, inset platform lends an ultra modern look, while six handy shelves built into the headboard provide on-hand storage for bedside essentials and decorative items. Requiring assembly, the Elina is equipped with wood slats that eliminate the need for a box spring. With a broad yet elegant design, the Elina bed is an excellent addition to the modern home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.