This item is Discontinued.

Baxton Studio Elise Classic and Transitional White Finished Wood Full Size 4Piece Bedroom Set 218-10827-10822-10823-ZORO

Elise Classic and Transitional White Finished Wood Full Size 4Piece Bedroom Set (Discontinued)

  • Mfr # 218-10827-10822-10823-ZORO
  • Zoro # G207479668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218-10827-10822-10823-ZORO
Zoro #
G207479668
UPC #
193271376346
Country of Origin
Malaysia

Dimensions

Overall Height
43.6
Overall Width
58.4
Overall Length
79.5

Details

Color
White/Gold
Material
Rubberwood,MDF
For Use With
Bedroom
Includes
One (1) Full Size Bed; Two (2) Nightstands; One (1) Dresser

Description

Classic elegance meets modern functionality with the Elise bedroom set Made in Malaysia, this glamorous set includes a platform bed, dresser, and two nightstands crafted from sturdy wood Eight shelves built into the bed frame brilliantly display bedroom decor while six drawers within the dresser offer additional storage The nightstands efficiently organize bedside essentials with each featuring one drawer and an open shelf, reserving the tabletops for nightly use The Elise bedroom set requires assembly and utilizes wood slats within the bed frame for mattress support, eliminating the need for a box spring Striking an optimal balance between classic style and modern refinement, the Elise bedroom set creates a beautiful arrangement for any bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.