Eliseo Mid-Century Modern Dark Grey Fabric and Walnut Brown Finished Wood Full Size Platform Bed

  • Mfr # 239-12635-9818-ZORO

  • Zoro # G712302833


original price:  $343.99 , new price: $323.99 , 5 percent off
new price:  $323.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Rubber Wood/MDF/LVL/Fabric "100% Polyester"/PU Foam/ Synthetic Rattan(Headboard)
Overall Height
81.34"
Overall Width
58.66"
Overall Length
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239-12635-9818-ZORO
Zoro #
G712302833
UPC #
193271323937
Country of Origin
Malaysia

Dimensions

Overall Height
81.34"
Overall Width
58.66"
Overall Length
39"

Details

Color
Dark Grey/Walnut Brown
Material
Rubber Wood/MDF/LVL/Fabric "100% Polyester"/PU Foam/ Synthetic Rattan(Headboard)
Includes
One Full Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century

Description

Traditional craftsmanship delivers an extraordinary bedroom centerpiece with the Eliseo platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame while the headboard is padded with plush foam and upholstered in sumptuous fabric. The rectangular headboard is ornamented with woven rattan embellishments for a light, airy touch. The Eliseo requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs lend classic charisma, making the Eliseo platform a fantastic bedroom focal point.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.