Eliseo Mid-Century Modern Dark Grey Fabric and Walnut Brown Finished Wood King Size Platform Bed

  • Mfr # 239-12637-9822-ZORO

  • Zoro # G112302518


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Rubber Wood/MDF/LVL/Fabric "100% Polyester"/PU Foam/ Synthetic Rattan(Headboard)
Overall Height
86.5"
Overall Width
81.1"
Overall Length
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239-12637-9822-ZORO
Zoro #
G112302518
UPC #
193271323975
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
81.1"
Overall Length
39"

Details

Color
Dark Grey/Walnut Brown
Material
Rubber Wood/MDF/LVL/Fabric "100% Polyester"/PU Foam/ Synthetic Rattan(Headboard)
Includes
One King Size Bed
For Use With
Bedroom
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)

Description

Traditional craftsmanship delivers an extraordinary bedroom centerpiece with the Eliseo platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame while the headboard is padded with plush foam and upholstered in sumptuous fabric. The rectangular headboard is ornamented with woven rattan embellishments for a light, airy touch. The Eliseo requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned legs lend classic charisma, making the Eliseo platform a fantastic bedroom focal point.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.