
Elitia Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Platform Bed (Discontinued)
- Mfr # 237-12640-11888-ZORO
- Zoro # G412302935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237-12640-11888-ZORO
Zoro #
G412302935
UPC #
193271324170
Country of Origin
Malaysia
Dimensions
Overall Height
83.3"
Overall Width
64"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/LVL
For Use With
Bedroom
Includes
One Queen Size Bed
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional
Description
Sleek with a sense of graceful ease, the Elitia platform bed creates a wonderful arrangement in your space. Made in Malaysia, this traditional piece consists of sturdy wood frame while the headboard is padded with plush foam and upholstered in soft fabric. Its headboard is outlined with gorgeous curves while button-tufted adornments lend an elegant display. The Elitia requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Exuding the charm of classic craftsmanship, the Elitia platform bed elevates any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.