Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen

  • Mfr # 193-11486-ZORO

  • Zoro # G704101673


original price:  $476.99 , new price: $452.99 , 5 percent off
new price:  $452.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Material
Rubberwood,MDF,Synthetic Rattan
Overall Height
47.24
Overall Width
64.68
Overall Length
84.64
For Use With
Bedroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193-11486-ZORO
Zoro #
G704101673
UPC #
193271181872
Country of Origin
Malaysia

Dimensions

Overall Height
47.24
Overall Width
64.68
Overall Length
84.64

Details

Color
Brown/ash walnut
Material
Rubberwood,MDF,Synthetic Rattan
For Use With
Bedroom
Weight Capacity
76.8
Includes
One (1) Queen Size Bed
Weight
76.8

Description

The Elston bed invigorates your bedroom with a sophisticated twist on classic design. Made in Malaysia, this bed is constructed from sturdy wood showcasing a natural ash walnut finish. The headboard is woven with synthetic rattan and conveys a refreshing, mid-century feel. The Elston requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add a classic touch, making the Elston bed a remarkable addition to any bedroom space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.