
Emile ModernGrey Velvet Upholstered and Dark Brown Finished Wood Headboard-King
Mfr # 200-12406-ZORO
Zoro # G704101659
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Color
Grey/Dark Brown
Material
Fabric Velvet "Polyester 100%", MDF, Foam, LVL
Overall Height
45.9
Overall Width
78.9
Overall Length
3.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200-12406-ZORO
Zoro #
G704101659
UPC #
193271251049
Country of Origin
Malaysia
Dimensions
Overall Height
45.9
Overall Width
78.9
Overall Length
3.1
Details
Color
Grey/Dark Brown
Material
Fabric Velvet "Polyester 100%", MDF, Foam, LVL
For Use With
Bedroom
Includes
One (1) King Size Headboard
Weight Capacity
36.9
Weight
36.9
Description
Transform the mood of your bedroom with the modern elegance of the Emile headboard. Made in Malaysia, this headboard is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. Its sleek channel tufted design creates a textured display while accentuating the rich hues of the velvet. Requiring assembly, the Emile features three pre-drilled holes in its legs that offer easy height customization. Luxurious comfort in classy design, the Emile headboard elevates the modern bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.