Emile ModernGrey Velvet Upholstered and Dark Brown Finished Wood Headboard-Queen

  • Mfr # 200-12405-ZORO

  • Zoro # G204096103


original price:  $87.99 , new price: $87.19
new price:  $87.19
/ea
Free Shipping & Returns

Key Features

Color
Grey/Dark Brown
Material
Fabric Velvet "Polyester 100%", MDF, Foam, LVL
Overall Height
45.9
Overall Width
63.2
Overall Length
3.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-12405-ZORO
Zoro #
G204096103
UPC #
193271251032
Country of Origin
Malaysia

Dimensions

Overall Height
45.9
Overall Width
63.2
Overall Length
3.1

Details

Color
Grey/Dark Brown
Material
Fabric Velvet "Polyester 100%", MDF, Foam, LVL
For Use With
Bedroom
Includes
One (1) Queen Size Headboard
Weight Capacity
34.4
Weight
34.4

Description

Transform the mood of your bedroom with the modern elegance of the Emile headboard. Made in Malaysia, this headboard is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. Its sleek channel tufted design creates a textured display while accentuating the rich hues of the velvet. Requiring assembly, the Emile features three pre-drilled holes in its legs that offer easy height customization. Luxurious comfort in classy design, the Emile headboard elevates the modern bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.