This item is Discontinued.

Baxton Studio End Table, 18.9 W, 13.8 L, 22 H, MDF, Metal "Iron", Black/Gold 221-12457-ZORO

End Table, 18.9 W, 13.8 L, 22 H, MDF, Metal "Iron", Black/Gold (Discontinued)

  • Mfr # 221-12457-ZORO
  • Zoro # G307479599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-12457-ZORO
Zoro #
G307479599
UPC #
193271256341
Country of Origin
China

Dimensions

Width
18.9
Length
13.8
Height
22

Details

Item
End Table
Tabletop Material
MDF,Metal "Iron"
Tabletop Color
Black/Gold
Assembled/Unassembled
Assembly Required
Includes
One (1) End Table

Description

Characterize your space as a chic oasis with the luxurious convenience of the Luna end table Made in China, this gorgeous piece consists of a striking metal frame fitted with a wood tabletop The drawer offers space to discreetly organize household essentials while reserving the tabletop for daily use The Luna requires assembly and features a rectangular drawer pull for an added dose of geometric flair A visually impressive yet handy addition, the Luna end table grants opulent charm to any layout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.