Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio End Table, 19.7 W, 15.7 L, 20.9 H, Metal "Iron", MDF, Black/Gold 223-12944-ZORO

End Table, 19.7 W, 15.7 L, 20.9 H, Metal "Iron", MDF, Black/Gold (Discontinued)

  • Mfr # 223-12944-ZORO
  • Zoro # G007479561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-12944-ZORO
Zoro #
G007479561
UPC #
193271356409
Country of Origin
China

Dimensions

Width
19.7
Length
15.7
Height
20.9

Details

Item
End Table
Tabletop Material
Metal "Iron",MDF
Tabletop Color
Black/Gold
Assembled/Unassembled
Assembled
Includes
One (1) End Table

Description

Add a touch of vigor to your space with the subtle glamour of the Donald end table Made in China, this charming piece consists of a wood frame supported by a metal base Two drawers offer space to organize household essentials while reserving the tabletop for daily use The Donald will arrive fully assembled and features rectangular drawer pulls for an opulent, eyecatching touch Tapered legs complete the sleek silhouette, making the Donald end table an outstanding storage accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.