
End Table, 22 W, 15 L, 24 H, MDF, FIrwood, White
Mfr # 222-12595-ZORO
Zoro # G607479725
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Width
22
Length
15
Height
24
Tabletop Material
MDF,FIrwood
Assembled/Unassembled
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222-12595-ZORO
Zoro #
G607479725
UPC #
193271276707
Country of Origin
China
Dimensions
Width
22
Length
15
Height
24
Details
Item
End Table
Tabletop Material
MDF,FIrwood
Tabletop Color
White
Assembled/Unassembled
Assembly Required
Includes
One (1) End Table
Description
Cultivate the posh elegance of contemporary craftsmanship with the exquisite Cianna end table Made in China, this lovely piece consists of a solid wood Legs embellished with stepped detailing contain an open shelf that serves as a fantastic display for household decorations The Cianna requires assembly and features round feet for excellent stability and support in classic design Sure to become a cherished fixture in any layout, the Cianna end table exudes an air of grace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.