
End Table, 28.1 W, 28.1 L, 25 H, Metal "Iron", MDF, Greywashed/Black
Mfr # 223-12011-ZORO
Zoro # G007479783
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Width
28.1
Length
28.1
Height
25
Tabletop Material
Metal "Iron",MDF
Assembled/Unassembled
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
223-12011-ZORO
Zoro #
G007479783
UPC #
193271214136
Country of Origin
China
Dimensions
Width
28.1
Length
28.1
Height
25
Details
Item
End Table
Tabletop Material
Metal "Iron",MDF
Tabletop Color
Greywashed/Black
Assembled/Unassembled
Assembly Required
Includes
One (1) End Table
Description
Endow your common area with the Sebastian end table as a timeless yet efficient space anchor Made in China, this stunning piece takes inspiration from industrial design with a solid metal frame fitted with wood shelves Three tiers of squareshaped shelves offer space for both storage and daily use while radiating soothing tones form the wood The Sebastian requires assembly and features turned metal legs for excellent stability and support while lending an ornate feel Beautifully crafted edges form a superb silhouette, making the Sebastian end table a remarkable household accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.