
Ercilia Modern Bohemian White and Rustic Brown Mother of Pearl Storage Cabinet
Mfr # 240-13470-ZORO
Zoro # G212303361
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11.8"
Overall Length
30"
Frame Material
Mother of Pearl(outer layer)/MDF/Metal
Assembly
Assembled
Includes
One Storage Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240-13470-ZORO
Zoro #
G212303361
UPC #
193271408795
Country of Origin
Viet Nam
Dimensions
Overall Depth
11.8"
Overall Length
30"
Width
27.6"
Details
Frame Material
Mother of Pearl(outer layer)/MDF/Metal
Assembly
Assembled
Includes
One Storage Cabinet
Color
Foliage Brown/White/Brass
Features
Adorned with Natural Mother of Pearl
Care instruction
Wipe Clean
For Use With
Living Room
Style
Bohemian
Description
Imbue your space with a sense of avantgarde refinement with the stunning Ercilia storage cabinet. Made in Vietnam, this bohemian piece consists of a sturdy wood frame beautifully ornamented with natural mother of pearl showcasing a gorgeous floral design. The doors open to reveal two spacious shelves perfect for organizing and decluttering busy areas of your home. The Ercilia will arrive fully assembled and utilizes an openwork metal base for excellent stability and support. Handleless doors accentuate the avantgarde nature of the piece, making the Ercilia storage cabinet a remarkable addition to any space.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.