Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Full Size Platform Bed

  • Mfr # 222-11890-ZORO

  • Zoro # G307479681


original price:  $462.99 , new price: $416.99 , 9 percent off
new price:  $416.99
/ea
Free Shipping & Returns

Key Features

Color
Natural Brown/Walnut Brown
Material
Rubberwood,MDF,Natural Rattan
Overall Height
44.1
Overall Width
72.2
Overall Length
79.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222-11890-ZORO
Zoro #
G307479681
UPC #
193271201082
Country of Origin
Malaysia

Dimensions

Overall Height
44.1
Overall Width
72.2
Overall Length
79.5

Details

Color
Natural Brown/Walnut Brown
Material
Rubberwood,MDF,Natural Rattan
For Use With
Bedroom
Includes
One (1) Full Size Daybed

Description

Foster an appreciation for the cozy warmth of traditional craftsmanship with the exquisite Eridian bed Made in Malaysia, this lovely piece consists of a solid wood frame embellished with woven natural rattan The rounded headboard cultivates an open, airy atmosphere while serving as an eyecatching bedroom backdrop The Eridian requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Calling back to the appeal of midcentury design, the Eridian bed exudes classic charmDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.