This item is Discontinued.

Baxton Studio Eris Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed 188-11161-11159-ZORO

Eris Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed (Discontinued)

  • Mfr # 188-11161-11159-ZORO
  • Zoro # G803531678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
188-11161-11159-ZORO
Zoro #
G803531678
UPC #
193271278893
Country of Origin
Malaysia

Dimensions

Overall Height
58.1
Overall Width
40.55
Overall Length
79.1
Length
79.1
Height
58.1
Width
40.55

Details

Color
Walnut Brown
Material
MDF/MDF Ash Veneer/Rubberwood
Includes
One (1) Twin Size Bed
Weight
62.6

Description

Add depth to your bedroom with the remarkable Eris bed. Made in Malaysia, the Eris is constructed from wood showcasing a walnut brown finish that adds warmth to any space. The headboard features a wide-set slat design ideal for providing a light, open feel in smaller spaces. Requiring assembly, the Eris utilizes wood slats for mattress support, which eliminate the need for a box spring. A simple yet visually stunning addition, the Eris bed enhances the feel of the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.