Zoro Homepage

Esme Beige Upholstered and White-Washed Oak Wood Chair

  • Mfr # 152-9384

  • Zoro # G2562232


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Back Color
White
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Guest Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152-9384
Zoro #
G2562232
UPC #
842507199890
Country of Origin
China

Details

Seat Material
Fabric
Back Color
White
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Guest Chair

Description

Featuring a classic silhouette and antique finish, the Esme chair is an elegant addition to any space. Constructed from solid oak wood, the Esme showcases a charming white-washed finish for an aged appearance. Beige linen fabric upholstery gives the piece an understated elegance. Inspired by traditional French furniture, the Esme features button tufting on the chair seat and back, as well as tapered legs. The wooden frame is crafted with a striking cut-out design on the back, making it ideal for placement in the center of a room. The Esme chair will arrive fully assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.