Estela Mid-Century Modern Grey Woven Fabric and Walnut Brown Wood Queen Size Platform Bed

  • Mfr # 245-13445-ZORO

  • Zoro # G812302832


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Queen
Color
Grey/Walnut Brown
Material
Rubberwood/ Fabric "100% Polyester"/Foam/ LVL(Long Support, Bed Slat)
Overall Height
84.5"
Overall Width
63.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245-13445-ZORO
Zoro #
G812302832
UPC #
193271408467
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
84.5"
Overall Width
63.5"
Overall Length
43.3"

Details

Color
Grey/Walnut Brown
Material
Rubberwood/ Fabric "100% Polyester"/Foam/ LVL(Long Support, Bed Slat)
Features
Woven Fabric Headboard
Includes
One Queen Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Instill a sense of graceful serenity to your bedroom with the stunning Estela platform bed. Made in Malaysia, this mid-century inspired piece is constructed from sturdy wood. The captivating headboard features beautifully woven fabric for a stunning display that offers sumptuous comfort when sitting against. The Estela requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Finial posts lend classic charm, making the Estela platform bed a superb bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.