Esti Mid-Century Modern Fabric and Wood King Size Headboard with Rattan

  • Mfr # 238-12884-ZORO

  • Zoro # G512303023


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/Ash Walnut
Material
Rubber Wood/Fabric "100% Polyester"/Foam/Synthetic Rattan
Overall Height
0.8"
Overall Width
78.1"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238-12884-ZORO
Zoro #
G512303023
UPC #
193271349531
Country of Origin
Malaysia

Dimensions

Overall Height
0.8"
Overall Width
78.1"
Overall Length
60"

Details

Color
Light Grey/Ash Walnut
Material
Rubber Wood/Fabric "100% Polyester"/Foam/Synthetic Rattan
Includes
One King Size Headboard
For Use With
Bedroom
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century

Description

Cater to your comfort in style with the stunning Esti headboard. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. The rounded frame creates a smooth silhouette while foam-padded cushions upholstered in soft fabric offer a cozy embrace. The Esti requires assembly and features five unique height customization settings. Blending classic charm with cozy relaxation, the Esti headboard enhances any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.