
Esti Mid-Century Modern Fabric and Wood Queen Size Headboard with Rattan (Discontinued)
- Mfr # 238-12883-ZORO
- Zoro # G912303043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
238-12883-ZORO
Zoro #
G912303043
UPC #
193271349524
Country of Origin
Malaysia
Dimensions
Overall Height
0.8"
Overall Width
61.2"
Overall Length
60"
Details
Color
Light Grey/Ash Walnut
Material
Rubber Wood/Fabric "100% Polyester"/Foam/Synthetic Rattan
Includes
One Queen Size Headboard
For Use With
Bedroom
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Description
Cater to your comfort in style with the stunning Esti headboard. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. The rounded frame creates a smooth silhouette while foam-padded cushions upholstered in soft fabric offer a cozy embrace. The Esti requires assembly and features five unique height customization settings. Blending classic charm with cozy relaxation, the Esti headboard enhances any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.