This item is Discontinued.

Baxton Studio Fabrico Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal King Size Platform Bed 214-10942-ZORO

Fabrico Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal King Size Platform Bed (Discontinued)

  • Mfr # 214-10942-ZORO
  • Zoro # G207479804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214-10942-ZORO
Zoro #
G207479804
UPC #
193271148066
Country of Origin
Malaysia

Dimensions

Overall Height
51.6
Overall Width
79.1
Overall Length
85.6

Details

Color
Navy Blue/Gold
Material
Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal
Includes
One (1) King Size Bed
For Use With
Bedroom

Description

Drift off to sleep in magnificent fashion with the refined elegance of the Fabrico platform bed Made in Malaysia, this chic piece consists of a solid wood frame padded with foam and upholstered in lavish velvet fabric for a truly luxurious embrace The tall headboard features a sleek chevron tufted design for a striking display that provides superb back support when sitting in bed The Fabrico requires assembly and utilizes wood slats for mattress support, removing the need for a box spring Polished metal legs complete the opulent design, making the Fabrico platform bed a fantastic upgrade to the modern bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.