This item is Discontinued.

Baxton Studio Falk Traditional Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Arched Headboard-Queen 191-11434-ZORO

Falk Traditional Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Arched Headboard-Queen (Discontinued)

  • Mfr # 191-11434-ZORO
  • Zoro # G004096020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11434-ZORO
Zoro #
G004096020
UPC #
193271179817
Country of Origin
India

Dimensions

Overall Height
60.1
Overall Width
61.2
Overall Length
0.9

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Foam
Includes
One (1) Queen Size Headboard
For Use With
Bedroom
Weight Capacity
22
Weight
22

Description

Create a graceful display in your bedroom with the Falk headboard. Made in Malaysia, this headboard is constructed from sturdy wood showcasing a warm walnut brown finish. Its smooth fabric upholstery is outlined by the double arch frame for a stunning backdrop that adds depth and texture. Requiring assembly, the Falk features six pre-drilled holes in its legs that offer five unique height configuration options. Button tufting adds a refined touch, making the Falk headboard an elegant addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.