This item is Discontinued.

Baxton Studio Fantasia Modern and Contemporary Ivory Boucle Upholstered and Gold Metal Armchair 220-12862-ZORO

This item is Discontinued.

Baxton Studio

Fantasia Modern and Contemporary Ivory Boucle Upholstered and Gold Metal Armchair (Discontinued)

Mfr # 220-12862-ZORO
Zoro # G507479733
UPC # 193271349074
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220-12862-ZORO
Zoro #
G507479733
UPC #
193271349074
Country of Origin
China

Dimensions

Overall Height
32.3
Overall Length
32.3
Overall Width
30.3

Details

Frame Material
Fabric "100% Terylene",Eucalyptus Wood,Metal "Iron",Foam
Arm Style
Contemporary
Color
Ivory
Assembled/Unassembled
Assembly Required
Includes
One (1) Chair

Description

Unwind from the stress of today with the lush seating of the Fantasia armchair Made in China, this lovely piece consists of a solid wood frame padded with layers of foam and upholstered in plush boucle fabric The rounded headrest and square armrests are wrapped in lavish boucle fabric for an indulgent yet gentle embrace The Fantasia requires assembly and features angled metal legs for a touch of glamour Exuding contemporary charisma in an easytocoordinate design, the Fantasia armchair is sure to leave an impression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.