This item is Discontinued.

Baxton Studio Fantine Modern Luxe and Glam Black Velvet Upholstered and Gold Metal 2-Piece Dining Chair Set, PR Set of 2 190-11782-ZORO

This item is Discontinued.

Baxton Studio

Fantine Modern Luxe and Glam Black Velvet Upholstered and Gold Metal 2-Piece Dining Chair Set, PR (Discontinued)

Mfr # Set of 2 190-11782-ZORO
Zoro # G503531763
UPC # 193271196104
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 190-11782-ZORO
Zoro #
G503531763
UPC #
193271196104
Country of Origin
China

Dimensions

Overall Width
19.3
Length
21.1
Width
19.3
Height
33.3
Overall Height
33.3
Overall Length
21.1

Details

Material
Fabric"Polyester 100%"/Plywood/Metal
Color
Black/Gold
Includes
Two (2) Dining Chairs
Weight
15.1

Description

Enjoy dinners and casual meals in the luxurious comfort of the Fantine dining chair. Made in China, this chair is comprised of a metal and wood frame padded with plush foam and upholstered in luscious velvet fabric. Its rounded backrest creates a smooth outline, while the quilted stitching adds a sleek, contemporary touch. Requiring assembly, the angled metal legs of the Fantine feature a brushed gold finish to provide stable support with glamorous charm. Blending superb comfort with a dazzling display, the Fantine dining chair elevates any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.