This item is Discontinued.

Baxton Studio Farah Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set PR 192-2PC-12059-ZORO

Farah Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set PR (Discontinued)

  • Mfr # 192-2PC-12059-ZORO
  • Zoro # G004101427
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192-2PC-12059-ZORO
Zoro #
G004101427
UPC #
193271215362
Country of Origin
China

Dimensions

Length
22.4
Width
23.6
Height
31.1
Overall Width
23.6
Overall Length
22.4
Overall Height
31.1

Details

Material
Fabric "Polyester and Cotton",Plywood,Metal,Foam
Color
Navy Blue/Rose Gold
Assembled/Unassembled
Assembly Required
Weight Capacity
14.6
Includes
Two (2) Dining Chairs
For Use With
Dining Room
Weight
14.6

Description

Craft a dazzling dining room layout with the lavish Farah dining chair. Made in China, this chair is comprised of a strong metal and wood frame padded with plush foam and upholstered in sumptuous velvet fabric. Versatile in design, its flared backrest and rounded seat create a lively display while ensuring a comfortable dining experience. Requiring assembly, the Farah utilizes angled, rose gold finished metal legs that provide stable support and exude modern glamour. Visually stunning yet comfortable, the Farah dining chair elevates every meal into a luxurious occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.