Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felix ModernNavy Blue Velvet Upholstered Headboard-King

  • Mfr # 198-12409-ZORO

  • Zoro # G504101545


product price: $92.45
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Navy Blue/Dark Brown
Material
Fabric,Velvet "Polyester 100%",MDF,Foam
Overall Height
45.9
Overall Width
79.7
Overall Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12409-ZORO
Zoro #
G504101545
UPC #
193271251070
Country of Origin
Malaysia

Dimensions

Overall Height
45.9
Overall Width
79.7
Overall Length
2

Details

Color
Navy Blue/Dark Brown
Material
Fabric,Velvet "Polyester 100%",MDF,Foam
For Use With
Bedroom
Includes
One (1) King Size Headboard
Weight Capacity
15
Weight
15

Description

Build a lovely bedroom scene with the elegant charm of the Felix headboard. Made in Malaysia, this headboard is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. The crisp, rectangular frame forms a sleek outline while diamond tufting adds a touch of refinement. Requiring assembly, the Felix features three pre-drilled holes in its legs for easy height customization. Providing excellent back support in graceful fashion, the Felix headboard is a wonderful addition to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.