
Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves
Mfr # 188-11734-ZORO
Zoro # G003531706
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Overall Length
4
Overall Height
11.75
Height
11.75
Overall Width
27.5
Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188-11734-ZORO
Zoro #
G003531706
UPC #
193271192649
Country of Origin
China
Dimensions
Overall Length
4
Overall Height
11.75
Height
11.75
Overall Width
27.5
Width
27.5
Length
4
Details
Color
Oak
Material
Firwood/Metal
Includes
One (1) Shelving Unit
Weight
7.3
Description
Take advantage of your entryway with the handy utility of the Ferguson wall rack. Made in China, the Ferguson is comprised of a whitewashed, grey oak finished wood frame that complements modern interiors. Five brass finished metal hooks provide support for jackets and coats, while two cubbies conveniently store keys and other outdoor necessities. Fully assembled, the Ferguson maximizes floor space by mounting to the wall of your entryway. A handy piece that radiates rustic charm, the Ferguson wall rack is an excellent solution for busy homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.