
Fernanda 4-Door Oak Brown Wooden Entryway Shoes Storage Tall Cabinet
Mfr # 118-6512
Zoro # G2573721
product price:Â $149.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
118-6512
Zoro #
G2573721
UPC #
847321042698
Country of Origin
Malaysia
Description
This smartly-designed shoe cabinet, from the esteemed house of Baxton Studio, does not occupy too much floor space as it is tall and spacious. Simple and elegant design make this one of those pieces of furniture that is easy to complement. Perfect for families and people how have a fetish for footwear, the shoe cabinet can accommodate up to eighteen pairs of shoes in the tall cabinet with two of its fixed shelves behind each door. To match your modern and contemporary home decor, the doors come with silver handle pulls for your convenience. The slatted doors allow air circulation, which is essential for the storage of shoes helping to keep them mold free. The shoe storage cabinet requires assembly. -Made of engineered wood -Has oak brown finish
-Has four doors and six shelves on the 4-door unit; three bigger shelves and three smaller shelves in the 3-door unit
-The door has metal handles for easy opening and closing
-Doors have a magnetic closing system
-Legs are made of PVC
-Can hold up to 18 pairs of shoes in the 4-door cabinet and 12 pairs of shoes in the 3-door cabinet
-Assembly required
-Overall dimension:
4-door cabinet- 48.62 "H X 30.24" W X 13.23"D;
3-door cabinet-26.57" H X 44.88"W X 13.23" D
-Shipping dimension:
4-door cabinet - carton 1: 4X47X16--36lbs; carton 2: 5"X32"X15"--40lbs
3-door cabinet - 5X47X16--55lbs
-Has four doors and six shelves on the 4-door unit; three bigger shelves and three smaller shelves in the 3-door unit
-The door has metal handles for easy opening and closing
-Doors have a magnetic closing system
-Legs are made of PVC
-Can hold up to 18 pairs of shoes in the 4-door cabinet and 12 pairs of shoes in the 3-door cabinet
-Assembly required
-Overall dimension:
4-door cabinet- 48.62 "H X 30.24" W X 13.23"D;
3-door cabinet-26.57" H X 44.88"W X 13.23" D
-Shipping dimension:
4-door cabinet - carton 1: 4X47X16--36lbs; carton 2: 5"X32"X15"--40lbs
3-door cabinet - 5X47X16--55lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.