Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiana Modern Cream Boucle Fabric Queen Size Headboard

  • Mfr # 228-12957-ZORO

  • Zoro # G112302952


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
White/Dark Brown
Material
Fabric "100% Polyester"/Foam/Plywood / MDF / LVL
Overall Height
3.3"
Overall Width
61.6"
Overall Length
56.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228-12957-ZORO
Zoro #
G112302952
UPC #
193271361489
Country of Origin
Malaysia

Dimensions

Overall Height
3.3"
Overall Width
61.6"
Overall Length
56.3"

Details

Color
White/Dark Brown
Material
Fabric "100% Polyester"/Foam/Plywood / MDF / LVL
For Use With
Bedroom
Includes
One Queen Size Headboard
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
Assembly
Assembly Required(Instructions Comes with the box)

Description

Bring out the cozy nature of your bedroom with the sumptuous design of the Fiana headboard. Made in Malaysia, this piece exudes modern style with a sturdy wood frame padded with plush layers of foam and upholstered in lavish boucle fabric. The smooth curves of its round silhouette are accentuated by a subtle tufted embellishment that offers superb back support while forming a serene bedroom backdrop. The Fiana requires assembly and features predrilled holes in its legs for easy height customization. An enticing display of luxurious comfort, the Fiana headboard imbues a tranquil quality to any bedroom arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.