This item is Discontinued.

Baxton Studio Fields Mid-Century Brown Woven Rattan and Wood 2-Piece Cane Dining Chair Set PR 195-2PC-12393-ZORO

Fields Mid-Century Brown Woven Rattan and Wood 2-Piece Cane Dining Chair Set PR (Discontinued)

  • Mfr # 195-2PC-12393-ZORO
  • Zoro # G804096015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195-2PC-12393-ZORO
Zoro #
G804096015
UPC #
193271243488
Country of Origin
China

Dimensions

Height
35
Width
18.9
Length
21.7
Overall Width
18.9
Overall Height
35
Overall Length
21.7

Details

Material
Natural Woven Rattan,Toona Wood,Foam
Color
Beige/Natural
Assembled/Unassembled
Fully Assembled
Weight Capacity
9.9
Includes
Two (2) Dining Chairs
Weight
9.9
For Use With
Dining Room

Description

Establish a peaceful atmosphere in your home with the stunning Fields dining chair. This chair is crafted from solid wood frame and natual woven rattan seat and back, which offers the perfect combination of natural materials. The Fields will arrive fully assembled and utilizes splayed legs for excellent stability and support in expressive design. With a unique silhouette that channels classic mid-century design, the Fields is a vibrant addition to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.