
Finlay Modern Japandi Cream Boucle Fabric and Walnut Brown Finished Wood Ottoman Footstool
Mfr # 242-13435-ZORO
Zoro # G312303216
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Width
21.3"
Depth
21.3"
Length
15.4"
Material
Plywood + MDF+ Rubber Wood(Frame) / Fabric "95% Polyester, 5% Acylic"/Polyurethane Foam/Rubber Wood(Legs)
Includes
One Footstool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242-13435-ZORO
Zoro #
G312303216
UPC #
193271408061
Country of Origin
Malaysia
Dimensions
Width
21.3"
Depth
21.3"
Length
15.4"
Details
Color
Cream/Walnut Brown
Material
Plywood + MDF+ Rubber Wood(Frame) / Fabric "95% Polyester, 5% Acylic"/Polyurethane Foam/Rubber Wood(Legs)
Includes
One Footstool
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
For Use With
Living Room
Description
Bring a sense of robust charisma to cozy nights at home with the beautiful Finlay ottoman footstool. Made in Malaysia, this Japandi piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Minimalist legs adorn each side of its round frame for sturdy support while creating an enchanting display. The Finlay requires assembly and adeptly serves as a cozy footstool or as extra seating when needed. With a beautiful display that invokes leisure, the Finlay ottoman footstool is sure to become a beloved accessory in any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.