Zoro Homepage

Finley Mid-century Modern Grey Upholstered Swivel Armchair

  • Mfr # 123-6951

  • Zoro # G2544181


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Swivel Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123-6951
Zoro #
G2544181
UPC #
847321057623
Country of Origin
China

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Swivel Arm Chair

Description

Crafted from the ground up, the Finley armchair was intentionally designed to be a piece that reflected classical shapes, offering a comforting feel of the familiar, while also challenging design concepts with it's angular armrests, edge piping and silver nail heads trim. Featuring swivel base, the Finley armchair is constructed of solid wood frame and is upholstered in grey polyester fabric. Imbuing a sense of mid-century retro modern design, the Finley armchair will work well with your modern home decor. The swivel armchair requires minor assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.