Fisk Japandi Cream Boucle Fabric and Walnut Brown Finished Wood Ottoman Footstool
- Mfr # 233-13324-ZORO
- Zoro # G912302633
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Width
16.1"
Depth
16.1"
Length
18.1"
Material
Plywood/MDF/Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
Style
Japandi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233-13324-ZORO
- Zoro #
- G912302633
- UPC #
- 193271394326
- Country of Origin
- Malaysia
Dimensions
- Width
- 16.1"
- Depth
- 16.1"
- Length
- 18.1"
Details
- Color
- Cream/Walnut Brown
- Material
- Plywood/MDF/Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
- Style
- Japandi
- Assembly
- Assembled
- For Use With
- Living Room
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Includes
- One Footstool
Description
Bring out a chic, casual atmosphere in your space with the lovely Fisk ottoman footstool. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. The tall, rounded seat provides a cozy embrace when used as a footstool or extra seating. The Fisk will arrive fully assembled and features crisscross legs for excellent stability and support while lending geometric allure. A petite yet exuberant addition, the Fisk ottoman footstool grants a refreshing aura to any layout.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.