Zoro Homepage

Flint Mid-Century Modern Ash Walnut Finished Wood King Size Platform Bed

  • Mfr # 236-12783-ZORO

  • Zoro # G612302469


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut
Material
Rubber Wood/MDF
Overall Height
86.5"
Overall Width
82.5"
Overall Length
43.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-12783-ZORO
Zoro #
G612302469
UPC #
193271290932
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
82.5"
Overall Length
43.3"

Details

Color
Ash Walnut
Material
Rubber Wood/MDF
Includes
One King Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean

Description

Encapsulating the soothing nature of traditional design, the Flint platform bed exudes serenity. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its broad wraparound headboard features a classic spindle design for a beautiful display that lends a more open feel in tight spaces. The Flint requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the look, making the Flint platform bed a beloved fixture of any bedroom environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.