
Florencia Modern Grey Fabric and Espresso Brown Finished Wood 2-Piece Counter Stool Set (Discontinued)
- Mfr # 231-2PC-13187-ZORO
- Zoro # G812302948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231-2PC-13187-ZORO
Zoro #
G812302948
UPC #
193271381272
Country of Origin
Malaysia
Dimensions
Width
18.5"
Length
42.5"
Height
20.7"
Details
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Style
Modern
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Grey/Espresso Brown
Includes
Two Counter Stools
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Discover the casual elegance of everyday occasions with the lovely Florencia counter stool. Made in Malaysia, this modern piece radiates grace with a solid wood frame padded with plush foam and upholstered in sumptuous fabric. The cut-out backrest features gorgeous geometry with rich curves and effortless symmetry for an exquisite openwork display. The Florencia requires assembly and is fitted with ergonomic footrests for enhanced relaxation. Brandishing a refined yet candid character, the Florencia counter stool carries an air of grandeur in any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.