Florencia Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set

  • Mfr # 231-2PC-13208-ZORO

  • Zoro # G812303006


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Grey/Walnut Brown
Width (In.)
18.5"
Depth (In.)
17.8"
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231-2PC-13208-ZORO
Zoro #
G812303006
UPC #
193271381814
Country of Origin
Malaysia

Dimensions

Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"

Details

Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Grey/Walnut Brown
Assembly
Assembly Required(Instructions Comes with the box)
Style
Modern
For Use With
Dining Room
Includes
Two Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Discover the casual elegance of everyday occasions with the lovely Florencia dining chair. Made in Malaysia, this modern piece radiates grace with a solid wood frame padded with plush foam and upholstered in sumptuous fabric. The cut-out backrest features gorgeous geometry with rich curves and effortless symmetry for an exquisite openwork display. The Florencia requires assembly and utilizes tapered legs for excellent stability and support in crisp design. Brandishing a refined yet candid character, the Florencia dining chair carries an air of grandeur to any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.