
Fortuna Classic and Traditional Ash Walnut Finished Wood Queen Size Headboard with Rattan (Discontinued)
- Mfr # 238-12662-ZORO
- Zoro # G312303247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
238-12662-ZORO
Zoro #
G312303247
UPC #
193271284689
Country of Origin
Malaysia
Dimensions
Overall Height
1.6"
Overall Width
61.2"
Overall Length
60"
Details
Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
For Use With
Bedroom
Includes
One Queen Size Headboard
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional
Description
The Fortuna headboard presents a bold presence of relaxed sophistication in your space. Made in Malaysia, this traditional piece consists of a sturdy wood frame embellished with woven rattan. Scalloped corners on its broad, rectangular frame lend rich geometric texture for a remarkable bedroom backdrop. The Fortuna requires assembly and features five unique height customization settings. Resonating the luxury of timeless craftsmanship, the Fortuna headboard develops the mood of any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.