
Fortuna Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Headboard (Discontinued)
- Mfr # 237-12654-ZORO
- Zoro # G812302467
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237-12654-ZORO
Zoro #
G812302467
UPC #
193271284603
Country of Origin
Malaysia
Dimensions
Overall Height
1.4"
Overall Width
61.2"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF
For Use With
Bedroom
Includes
One Queen Size Headboard
Style
Traditional
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
The Fortuna headboard presents a bold presence of relaxed sophistication in your space. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in soft fabric. Scalloped corners on its broad, rectangular frame lend rich geometric texture while button-tufted adornments exude classic elegance. The Fortuna requires assembly and features five unique height customization settings. Resonating the luxury of timeless craftsmanship, the Fortuna headboard develops the mood of any bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.