Shop BAXTON STUDIO
See all product information
Create Account
Fredrika Antique Goldleaf Scalloped Wood Accent Wall Mirror
- Mfr # 254-14107-ZORO
- Zoro # G423546618
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored Glass
For Use With
Multiple Rooms
Color
Antique Goldleaf
Width
31.3 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14107-ZORO
- Zoro #
- G423546618
- UPC #
- 193271453009
- Country of Origin
- China
- Material
- MDF, Mirrored Glass
- For Use With
- Multiple Rooms
- Color
- Antique Goldleaf
- Assembly
- Assembled
- Style
- Vintage
Dimensions
- Width
- 31.3 in
- Height
- 22 in
- Length
- 2 in
Description
Modest luxury graces every interior embellished with the lovely Fredrika accent mirror. Adeptly crafted in China, this vintage inspired piece consists of a wood frame fitted with mirrored glass. Scalloped edges create a vibrant silhouette that adds rich character to any setting. The Fredrika will arrive fully assembled and is wall mountable. Imbued with timeless grace, the Fredrika accent mirror beautifies any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.