Freya Modern Bohemian Black Finished Bayur Wood 1-Drawer Console Table

  • Mfr # 227-12897-ZORO

  • Zoro # G912302626


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11.8"
Overall Length
31.5"
Frame Material
Bayur Wood/MDF/Woven Paper (Open Shelf)
Size
1-Drawer
Width
31.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-12897-ZORO
Zoro #
G912302626
UPC #
193271350902
Country of Origin
Indonesia

Dimensions

Overall Depth
11.8"
Overall Length
31.5"
Size
1-Drawer
Width
31.5"

Details

Frame Material
Bayur Wood/MDF/Woven Paper (Open Shelf)
Assembly
Assembly Required(Instructions Comes with the box)
Color
Black/Natural/Brass
Includes
One Console Table
For Use With
Entryway
Style
Bohemian
Features
Woven Rope Open Shelf
Care instruction
Wipe Clean

Description

Sleek with a hint of traditional charm, the Freya console table beautifully accents any space. Made in Indonesia, this Bohemian piece is crafted from solid Bayur wood . Its wide drawer offers secure storage for household essentials, while two woven rope shelves create a lovely display for decorative items. The Freya requires assembly and utilizes tapered legs for excellent stability and support that lends streamlined geometry. A handy and exuberant addition, the Freya console table is sure to uplift any interior atmosphere.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.