This item is Discontinued.

Baxton Studio Galen ModernBeige Finished Polypropylene Plastic and Oak Brown Finished Wood Dining Chair Set , PK4 192-4PC-12035-ZORO

Galen ModernBeige Finished Polypropylene Plastic and Oak Brown Finished Wood Dining Chair Set , PK4 (Discontinued)

  • Mfr # 192-4PC-12035-ZORO
  • Zoro # G304101547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-4PC-12035-ZORO
Zoro #
G304101547
UPC #
193271215126
Country of Origin
China

Dimensions

Length
26.4
Height
31
Width
29.9
Overall Length
26.4
Overall Height
31
Overall Width
29.9

Details

Material
Polypropylene (Plastic),Beech Wood,Metal
Color
Beige/Oak Brown/Black
Weight Capacity
8.7
Includes
Four (4) Dining Chairs
Assembled/Unassembled
Assembly Required
For Use With
Dining Room
Weight
8.7

Description

Customize your dining space with the chic style of the Galen dining chair. Made in China, this chair is comprised of a sturdy wood and metal base fitted with a smooth polypropylene plastic seat. Black finished metal crisscross support bars ensure excellent stability while lending a cool, industrial look that complements the oak brown finish on the wood. Requiring assembly, the curved frame of the Galen forms convenient armrests for added comfort. Angled legs complete the look, making the Galen dining chair a cozy yet stylish addition to any dining space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.