Garan Modern Bohemian Natural Brown Rattan and Black Metal Counter Stool

  • Mfr # 212-12810-ZORO

  • Zoro # G407479659


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Length
19.5
Seat Material
Semi-Polished Natural Rattan,Metal "Iron"
Width
27.75
Height
43
Seat Color
Natural Brown/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212-12810-ZORO
Zoro #
G407479659
UPC #
193271294510
Country of Origin
Indonesia

Dimensions

Length
19.5
Width
27.75
Height
43

Details

Seat Material
Semi-Polished Natural Rattan,Metal "Iron"
Seat Color
Natural Brown/Black

Description

Distinguish your home lounge with the visually stunning design of the Garan counter stool Made in Indonesia, this stool is comprised of a solid metal base topped with a natural rattan seat Its florainspired backrest is interlaid with slim rattan rods and fans out to form a smooth embrace The Garan requires assembly and features angled, hairpin legs for excellent stability and support A stunning example of capable craftsmanship, the Garan counter stool is sure to leave a memorable impressionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.