Zoro Homepage

Gardwin Mid-Century Modern Ash Walnut Finished Wood King Size Platform Bed

  • Mfr # 235-12778-ZORO

  • Zoro # G812302771


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Color
Ash Walnut/Light Brown
Material
Rubber Wood/MDF
Overall Height
86.5"
Overall Width
85.3"
Overall Length
40.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-12778-ZORO
Zoro #
G812302771
UPC #
193271290789
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
85.3"
Overall Length
40.7"

Details

Color
Ash Walnut/Light Brown
Material
Rubber Wood/MDF
For Use With
Bedroom
Includes
One King Size Bed
Style
Mid-Century
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)

Description

Put emphasis on the rejuvenating nature of your space with the tranquil warmth of the Gardwin platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. The headboard and footboard feature broad, openwork panels that lend a distinguished yet airy display reminiscent of classic design. The Gardwin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs compliment the refined craftsmanship of the piece, making the Gardwin platform bed a stunning bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.