This item is Discontinued.

Baxton Studio Gavino Modern Luxe and Glam Black Velvet Upholstered and Gold  Metal 2-Piece Dining Chair Set, PR Set of 2 190-11791-ZORO

This item is Discontinued.

Baxton Studio

Gavino Modern Luxe and Glam Black Velvet Upholstered and Gold Metal 2-Piece Dining Chair Set, PR (Discontinued)

Mfr # Set of 2 190-11791-ZORO
Zoro # G203531650
UPC # 193271196197
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 190-11791-ZORO
Zoro #
G203531650
UPC #
193271196197
Country of Origin
China

Dimensions

Overall Width
20.1
Height
37.2
Overall Height
37.2
Length
24.8
Overall Length
24.8
Width
20.1

Details

Material
Fabric"Polyester 100%"/Plywood/Metal
Color
Black/Gold
Weight
15.2
Includes
Two (2) Dining Chairs

Description

Craft a glamorous arrangement for every meal with the Gavino dining chair. Made in China, this chair is comprised of a strong metal and wood frame padded with plush foam and upholstered in sumptuous velvet fabric. Biscuit tufting creates a contemporary display that highlights the rich tones of the velvet. Requiring assembly, the Gavino rests on angled gold finished metal legs for stable support that gives a luxurious touch. With a modern outline overflowing with grand personality, the Gavino dining chair is sure to elevate any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.